This item is Discontinued.

Stanley Security Manual, Hydraulic, Stanley QDC 300, Door Closer, Standard Duty Interior and Exterior, Bronze QDC312NC690

Manual, Hydraulic, Stanley QDC 300, Door Closer, Standard Duty Interior and Exterior, Bronze (Discontinued)

  • Mfr # QDC312NC690
  • Zoro # G3943322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QDC312NC690
Zoro #
G3943322
UPC #
887838057204
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2-5/8"
Housing Height
3-5/64"
Housing Length
9-51/64"
Spring Size
Adjustable 1 to 6
Interior Door Width
Up to 54 in
Exterior Door Width
Up to 54 in
Spring Size - Maximum
6
Exterior Door Width - Maximum
54 in
Interior Door Width - Maximum
54 in
Spring Size - Minimum
1

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Standard Duty
Closer Series
Stanley QDC 300
Closer Type
Hold Open
Color
Bronze
Finish
Duranodic Bronze Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Aluminum
ADA Compliant
Yes
Arm Type
Standard
Ligature Resistant
No
Projection from Wall
2 1/4 in
Standards
ANSI/BHMA A156.4 Series, Grade 1; ANSI A117.1; UL/cUL; UL10C; UL10B
Max. Door Opening
180 Degrees
Mounting Hardware
Included
Arm Material
Carbon Steel
Includes
Full Size Cover, Mounting Screws
Category Type
Regular Arm
Series
QDC300
Fire Rating
3 hr
Interior/Exterior Use
Interior/Exterior
Includes Hardware
Hardware Included
Stop Type
Standard
Operation Style
Manual
ANSI/BHMA Finish
Dark Bronze Painted
Projection
2 1/4 in
Door Opening - Maximum
180 Degrees
UL Fire Rating
UL10B, UL10C
Product Type
Door Closer
Performance Grade
2

Description

Door Closer, Stanley QDC 300 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Standard Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Tri-Mount, Standards ANSI A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Duranodic Painted, Arm Material Carbon Steel, Arm Type Standard, Color Bronze, Exterior Door Width Up to 54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.