Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Wall Laser

  • Mfr # STHT77148

  • Zoro # G6125351


product price: $38.59
/ea

Key Features

Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Manual Leveling
Number of Beams
1
Number of Dots
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHT77148
Zoro #
G6125351
UPC #
076174771480
Country of Origin
China

Dimensions

Height
1 45/64 in
Length
9 13/64 in
Width
7 13/32 in
Overall Height
1 11/16 in
Overall Width
7 7/16 in
Overall Depth
9 3/16 in

Details

Item
Cross Line Laser
Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Manual Leveling
Number of Beams
1
Number of Dots
0
Number of Lines
1
Laser Color
Red
Range w/o Detector
30 ft
Plumb Up
No
Number of Plumb Vials
0
Power Source
(2) AA Batteries
IP Rating
Not Rated
Auto Shutoff
No
Preset Angle
None
Plumb Down
No
Includes
see slide on second tab
Number of Scanning Modes
0
Visual/Audible Indicators
No
Number of Level Vials
0
Accuracy
+/-1/8 in @ 10 ft
Slope
+/- 8 Degrees
Laser Class
Class 2
Range w/Detector
165 ft
Interior/Exterior
Interior and Exterior
Grade Capability
Dual
Number of 45 Degree Vials
0
Beam Color
Red
Horizontal/Vertical
Horizontal and Vertical
Total Number of Vials
1
Features
10 ft Distance, 360-Degree Rotating Wall Attachment, Raised Bubble Vials, Wall Laser
Material
Plastic
Battery Type
AA
Laser Beam Color
Red
Automatic Shutoff
No
Use Location
Indoor, Outdoor
Number of Planes
0
Working Range with Detector - Maximum
165 ft
Number of 45 Vials
0
Working Range without Detector - Maximum
30 ft
Includes Batteries
Batteries Included
Indoor Range - Maximum
15 ft
Outdoor Range - Maximum
15 ft
Weight
0.5 lb
Level Indicators
Visual
Laser Output
2.2 mW
Operating Temperature - Minimum
50 Degrees F
Bluetooth
Not Bluetooth Compatible
Standards
21 CRF 1040.10, 1040.11, IEC 60825-1:2007
Operating Temperature - Maximum
104 Degrees F

Description

Cross Line Laser, Accuracy +/-1/8 in @ 10 ft, Battery Type AA, Bluetooth Not Bluetooth Compatible, Features 10 ft Distance, 360-Degree Rotating Wall Attachment, Raised Bubble Vials, Wall Laser, Includes see slide on second tab, Number of Beams 1, Number of Planes 0, Number of Dots 0, Number of Lines 1, Working Range with Detector - Maximum 165 ft, Working Range without Detector - Maximum 30 ft, Mount Type Not Applicable, Includes Batteries Batteries Included, Leveling Type Manual Leveling

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.