Zoro Homepage

Marking Chalk, Black, Permanent, 5 lb

  • Mfr # 47-828

  • Zoro # G4522454


product price: $24.75
/ea

Key Features

Type
Waterproof
For Use With
Chalk Line Reels
Application
Snapping Straight Lines For Construction
Product Type
Waterproof Permanent Marking Chalk
Chalk Features
Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-828
Zoro #
G4522454
UPC #
076174478280
Country of Origin
China

Dimensions

Size
5 lb

Details

Item
Marking Chalk Refill
Type
Waterproof
Color
Black
For Use With
Chalk Line Reels
Application
Snapping Straight Lines For Construction
Product Type
Waterproof Permanent Marking Chalk
Chalk Features
Waterproof
Chalk Permanence
Permanent
Container Features
Bottle
Chalk Color
Black

Description

Marking Chalk, Chalk Color Black, Chalk Features Waterproof, Chalk Permanence Permanent, Container Features Bottle, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.