Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Max Fit 11 in 1 Multi Bit Screwdriver

  • Mfr # 109387

  • Zoro # G414844099


product price: $30.49
/ea

Key Features

Drive Type
Phillips, Slotted, Torx
Handle Length
11.5 in
Handle Type
Bi-material handle
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109387
Zoro #
G414844099
UPC #
76174680003
Country of Origin
China

Dimensions

Handle Length
11.5 in

Details

Drive Type
Phillips, Slotted, Torx
Handle Type
Bi-material handle
Handle Material
Steel
Item
Screwdriver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.