Zoro Homepage

MAX Xtreme 3/8 in and 1/2 in Ratcheting, 20V

  • Mfr # DCF510B

  • Zoro # G016556116


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Max. Use Voltage
20V
Head Style
Hex
Material
Blend
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF510B
Zoro #
G016556116
UPC #
-
Country of Origin
Mexico

Details

Max. Use Voltage
20V
Item
Cordless Ratchet Wrench
Head Style
Hex
Material
Blend
Finish
Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.