Zoro Homepage

Multi-Tool, Stainless Steel, 12 Tools

  • Mfr # 84-519K

  • Zoro # G2533194


product price: $26.29
/ea

Key Features

Multi Tool Item
Multi-Tool Plier
Features
Curved and Long Nose Pliers, Wire Cutter, Saw, Slotted Screwdrivers 1/8 in, 5/16 in, 1/4 in, Small and Large Knife Blades, Bottle Opener, File, Phillips(R) Screwdriver
Includes
Pouch, Sheath
Multi Tools Included
Long Nose Plier, Wire Cutter, Saw, Slotted Screwdrivers: 1/8 in, Curved Nose Plier, Small Knife Blade, Large Knife Blade, Bottle Opener, File, Phillips(R) Screwdriver, 1/4 in, 5/16 in
One-Hand Operation
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-519K
Zoro #
G2533194
UPC #
076174845198
Country of Origin
China

Dimensions

Open Length/Closed Length
6 in /4-1/4 in
Length Open
6"
Closed Length
4 1/4 in
Overall Length
6-1/2"
Open Length
6 in

Details

Item
Multi-Tool
Multi Tool Item
Multi-Tool Plier
Features
Curved and Long Nose Pliers, Wire Cutter, Saw, Slotted Screwdrivers 1/8 in, 5/16 in, 1/4 in, Small and Large Knife Blades, Bottle Opener, File, Phillips(R) Screwdriver
Includes
Pouch, Sheath
Multi Tools Included
Long Nose Plier, Wire Cutter, Saw, Slotted Screwdrivers: 1/8 in, Curved Nose Plier, Small Knife Blade, Large Knife Blade, Bottle Opener, File, Phillips(R) Screwdriver, 1/4 in, 5/16 in
One-Hand Operation
Yes
Number of Tools
12
Tool Access
Internal
Handle Material
Stainless Steel
Handle Color
Natural Wood
Material
Stainless Steel
Color
Gray
Number of Functions
12
Opening Action
Butterfly Opening
Number of Pieces
1
Primary Handle Color
Silver
Sheath Material
Nylon
Tool Material
Stainless Steel
Multi Tools Family Included
Blade, Cutter, File, Opener, Plier, Saw, Screwdriver
Locking
No
Opening Mechanism
Fold-Out
Includes Secondary Tool
No
Blade Edge Type
Smooth
Handle Style
Straight
Includes Pocket Clip
No
Tools Included
Long Nose Plier, Wire Cutter, Saw, Slotted Screwdrivers: 1/8 in, Curved Nose Plier, Small Knife Blade, Large Knife Blade, Bottle Opener, File, Phillips(R) Screwdriver, 1/4 in, 5/16 in
Primary Tool
Pliers
Includes Sheath
No

Description

Multi-Tool, Blade Edge Type Smooth, Features Curved and Long Nose Pliers, Wire Cutter, Saw, Slotted Screwdrivers 1/8 in, 5/16 in, 1/4 in, Small and Large Knife Blades, Bottle Opener, File, Phillips(R) Screwdriver, Handle Color Natural Wood, Handle Material Stainless Steel, Handle Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.