Zoro Homepage

Nail Pullers, Nail Puller, 10 In. L

  • Mfr # 55-126

  • Zoro # G4375497


product price: $14.15
/ea

Key Features

Features
Flat Striking Face Allows Claw to be Driven Under Deeply Embedded Nails, High Visibility, Tempered to Help Reduce Chipping
Type
Pry Bars
Overall Length
10 in
Overall Width
1/2 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-126
Zoro #
G4375497
UPC #
076174551266
Country of Origin
Mexico

Dimensions

Overall Length
10 in
Overall Width
1/2 in
Thickness
1/2 in
Bar Width
1/2 in
End Width
1/2 in
Bar Diameter
1/2 in

Details

Item
Nail Puller
Features
Flat Striking Face Allows Claw to be Driven Under Deeply Embedded Nails, High Visibility, Tempered to Help Reduce Chipping
Type
Pry Bars
Material
Alloy Steel
End Style
Claw
Standards
ASME
Color
Yellow
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Powder-Coated
Handle Color
Yellow
Series
Fatmax
Number of Nail Slots
2
Bar Shape
Square
Bar Color
Yellow
Tether Ready
No
End Angle Style
L-Shape, Offset
Weight
1.08 lb
Includes Handle
No
Bar Material
Steel
Application
For Demolition

Description

If you are looking for a reliable nail puller, the Stanley 55-126 Nail Pullers is the tool to have on hand. It has an alloy steel construction that makes it durable and long lasting. The all steel construction of this wrecking bar makes it sturdy and resistant to rust. This 10 in. nail puller has a 1/2 in. thickness that allows you to exert greater force when pulling nails out of boards or walls. Its yellow color gives you high visibility so you can see where your hands are positioned while working with it. You will want to equip yourself with the Stanley 55-126 Nail Pullers if you want to get the job done quickly and efficiently without causing damage to your surroundings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.