Nail Pullers, Nail Puller/Chisel Scraper
Mfr # 55-117
Zoro # G3163255
product price: $14.65
/eaKey Features
Features
Flat Striking Face Allows Claw to be Driven Under Deeply Embedded Nails, For Reducing Material Damage When Prying Molding and Trim, Forged, Extreme Strength and Durability, Precise Penetration, Tempered to Help Reduce Chipping and Heat Treated for Durability
Type
Pry Bars
Overall Length
10 in
Overall Width
1 3/4 in
Material
Heat Treated High Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55-117
Zoro #
G3163255
UPC #
076174551174
Country of Origin
Mexico
Dimensions
Overall Length
10 in
Overall Width
1 3/4 in
Thickness
7/16 in
End Width
1 3/4 in
Bar Width
7/16 in
Bar Diameter
7/16 in
Details
Item
Nail Puller/Chisel Scraper
Features
Flat Striking Face Allows Claw to be Driven Under Deeply Embedded Nails, For Reducing Material Damage When Prying Molding and Trim, Forged, Extreme Strength and Durability, Precise Penetration, Tempered to Help Reduce Chipping and Heat Treated for Durability
Type
Pry Bars
Material
Heat Treated High Carbon Steel
End Style
Claw
Color
Gray
Standards
ASME
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Polished
Handle Color
Gray
Weight
0.68 lb
Bar Material
Steel
Number of Nail Slots
2
Tether Ready
No
End Angle Style
L-Shape, Offset
Bar Shape
Round
Bar Color
Gray
Includes Handle
No
Description
The Stanley 55-117 Nail Pullers, Nail Puller/Chisel Scraper is the tool you need for all your prying and pulling needs. Made of heat treated high carbon steel, this wrecking bar will be able to handle the most challenging jobs. It has a 7/16 in. thickness that can tackle heavy duty tasks with ease. The 1 3/4 in. width provides you with more leverage when working on larger projects or surfaces. It has an overall length of 10 in., which makes it easy to use in hard to reach places without difficulty. This Stanley Nail Pullers, Pry Bar is a must have for any serious contractor or home owner looking to complete tough jobs around the house or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.