National Hardware 3 in. Rigid Door Stops, Oil Rubbed Bronze
- Mfr # N331-355
- Zoro # G714807688
product price:Â
$
40.15
/ea
Key Features
Finish
Oil Rubbed Bronze
Material
Die Cast and Plastic Tips
Tip Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N331-355
- Zoro #
- G714807688
- UPC #
- 38613331358
- Country of Origin
- China
Details
- Item
- Rigid Door Stop
- Finish
- Oil Rubbed Bronze
- Material
- Die Cast and Plastic Tips
- Tip Material
- Rubber
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.