Shop STANLEY
See all product information
Create Account
National Hardware 4 in. T Zinc Plated Hinge, 2PK
Mfr # N128-587
Zoro # G815820203
product price:Â
$
19.55
/pk of 2, $9.78/ea
Key Features
Material
Steel
Finish
Zinc Plated
Pin Material
Aluminium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N128-587
- Zoro #
- G815820203
- UPC #
- 38613128583
- Country of Origin
- China
- Item
- T Hinge
- Material
- Steel
- Finish
- Zinc Plated
- Pin Material
- Aluminium