Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

National Hardware 4003BC Series Coupler, UNC Coarse Thread, 5/16-18 Thread, Steel, Zinc

  • Mfr # N182-675

  • Zoro # G415629541


product price: $3.75
/ea
Sold in multiples of 20 for $75.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N182-675
Zoro #
G415629541
UPC #
38613182677
Country of Origin
Taiwan, Province of China

Description

National Hardware 4003BC Coupler, Thread Type: UNC Coarse, Thread Size: 5/16-18, Hex Size: 0.43 in, 1000 lb Tensile Strength, Thread Length: 1 in, Steel, Zinc, Dimensions: 1 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.