Shop STANLEY
See all product information
Create Account
National Hardware N104-497 Ceiling Box Rail Brackets
Mfr # N104-497
Zoro # G904086107
product price:Â $67.45
/eaKey Features
Material
Galvanized Steel
Includes
(2) Lag Bolts
Dimensions
4-7/8 in L x 1-1/2 in W x 3-15/32 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N104-497
- Zoro #
- G904086107
- UPC #
- 38613104495
- Country of Origin
- China
Dimensions
- Dimensions
- 4-7/8 in L x 1-1/2 in W x 3-15/32 in H
Details
- Material
- Galvanized Steel
- Includes
- (2) Lag Bolts
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Designed for the overhead support of box rail
- Includes two lag bolts
- 1 Bracket should be installed every 2 ft. of rail
- Material: Steel
- Safe Working Load: 300 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.