Zoro Homepage

Nut Driver Set, 7 Pieces, Metric, Solid

  • Mfr # 62-546

  • Zoro # G9968892


product price: $38.69
/ea

Key Features

Number of Pieces
7
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-546
Zoro #
G9968892
UPC #
076174625462
Country of Origin
Taiwan, Province of China

Dimensions

Nut Driver Overall Length
8 in
Nut Driver Shank Length
4 in
Nut Driver Hex Size
11 mm, 5, 6, 7, 8, 9, 10
Overall Length
8 in
Shank Length
4 in
Tip Size
10 mm, 11 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Range of Lengths
8 in
Size Color Code
Black, Blue, Brown, Green, Red, Yellow
For Fastener Size
5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm
Hex Size
5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm
Shank Diameter
8 1/10 mm, 9 1/2 mm, 10 1/5 mm, 11 4/5 mm, 13 2/5 mm

Details

Item
Nut Driver Set
Number of Pieces
7
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Handle Design
Cushion Grip
Nut Driver Shank Style
Solid Hex
Includes
(7) Nut Drivers: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm
Standards
ASME
Screwdriver and Nut Driver Grouping
Nut Driver Sets
Nut Driver Handle Material
Acetate/Vinyl
Nut Driver Shank Material
Steel
Insulated / Uninsulated
Uninsulated
Bit Style
Nut Driver
Tether Capable
Tether Capable
Magnetic/Nonmagnetic
Nonmagnetic
Insulated
No
Nut Holding
No
Nut Driver Handle Color
Yellow with Multicolor Grip
ESD Safe
No
Handle Material
Plastic
Shank Shape
Round
Handle Type
Fluted
Tether Style
Tether Capable
Replaceable Shank
No
Non-Magnetic
No
Magnetized Tip
No
Ratcheting
No
Shank Material
Alloy Steel
Corrosion Resistant
Yes
Bolt Clearance
25 mm
Fastener Holding
No
Non-Sparking
No
Tether Ready
No
Handle Shape
Fluted
Grip Style
Cushion
Handle Color
Yellow
Replaceable Shank Capable
Fixed Shank
Series
Stanley
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included

Description

Nut Driver Set, Tip Size 10 mm, 11 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, Bolt Clearance 25 mm, Shank Length 4 in, Cushion, Metric, Solid Shank, Fastener Holding No, For Fastener Size 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.