Zoro Homepage

Outdoor Grounded Power Extension Cord, Yellow, 50 Ft.

  • Mfr # 33507

  • Zoro # G615576706


product price: $32.79
/ea

Key Features

Jacket Color
Yellow
Includes
1 Extension Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33507
Zoro #
G615576706
UPC #
686140335075
Country of Origin
China

Details

Item
Outdoor Extension Cords
Jacket Color
Yellow
Includes
1 Extension Cord

Description

Need an outdoor extension cord to run your power tools? The STANLEY Outdoor Power Extension Cord is bright yellow so it's easy to spot and has a long length. This cord is 16-gauge, 3-wire and is wrapped in heavy-duty vinyl so it will handle most of your outdoor plug needs. It is built to be weather-resistant, protecting against moisture, UV rays, and other outdoor elements. This ensures the cord remains durable and reliable, providing long-lasting performance in various outdoor conditions. Equipped with standard 3-prong outlets, the outdoor extension cord offers a secure and stable connection for your outdoor electrical devices. Whether you're powering lawn mowers, string lights, power tools, or any other equipment, this extension cord provides a safe and reliable power supply.


  • 1 grounded outlet
  • Rated: 125-volt AC/60 Hz/15 amps/1,875 watts
  • 16-gauge/3-wire SJTW vinyl cord
  • Suited for outdoor use
  • Strain relief for a longer life
  • cUL listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.