Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 10 1/2 in, Drive Size: 1/4 in

  • Mfr # 62-574

  • Zoro # G9968795


product price: $27.15
/ea

Key Features

Drive Size
1/4 in
Bit Style
Phillips, Robertson Square Recess, Slotted, Torx(R)
Overall Length
10 1/2 in
Number of Pieces
21
Features
Clockwise and Counter-clockwise Ratcheting, Ergonomic Handle, Bit Storage In Handle, Magnetic Bit Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-574
Zoro #
G9968795
UPC #
076174625745
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
10 1/2 in
Sizes Included
Nutdriver: 7/16 in + 11/32 in + 3/8 in + 5/16 in + 9/32 in + 1/4 in, Phillips: #1 + #2 + #3, Robertson Square Recess: #1, Slotted: 3/16 in + 5/32 in, Torx T6 + T8 + T10 + T15 + T20
Tip Size
#1, #2, #3, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 9/32 in, 3/16 in, T10, T15, T20, T6, T8
For Fastener Size
1/4 in

Details

Item
Multi-Bit Screwdriver
Bit Style
Phillips, Robertson Square Recess, Slotted, Torx(R)
Number of Pieces
21
Features
Clockwise and Counter-clockwise Ratcheting, Ergonomic Handle, Bit Storage In Handle, Magnetic Bit Holder
Includes
(6) Nutdrivers
Measurement Type
SAE
Finish
Chrome
Screwdriver and Nut Driver Grouping
Screwdrivers
Handle Material
Multicomponent
Nonsparking
No
Screwdriver Bit Material
S2 Steel
Ratcheting
Yes
Bit Retainer Type
Magnetic
Screwdriver Tip Style
Nutdriver/Phillips/Slotted/Square Recess/Torx(R)
Handle Design
Ergonomic
Insulated
No
Tip Style Group
Crosspoint, Hex, Slotted, Square, Star
Tether Capable
Tether Capable
Shank Type
Solid
Single End/Double End
Single End
ESD Safe
No
Primary Application
General Purpose
Standards
ASME
Shank Material
Alloy Steel
Driver Type
20-in-1
Tether Style
Tether Capable
Number of Bits
20
Bit Storage
Separate Case
Grip Style
Cushion, Molded
Magnetized Tip
Yes
For Screw Type
Hex, Phillips, Slotted, Square, Torx
Non-Sparking
No
Bit Material
S2 Steel
Tether Ready
No
Tip Style
Hex, Phillips, Slotted, Square, Torx
Single/Double End Bits
Single End
Number of Tips
20
Corrosion Resistant
Yes
Handle Type
Molded
Replaceable Shank
No
Corrosion-Resistance
Corrosion-Resistant
Series
Stanley
Replaceable Shank Capable
Fixed Shank
Includes Ratcheting
Ratcheting Included
Includes Magnetized Tip
Magnetized Tip Included
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Multi-Bit Screwdriver, Tip Size #1, #2, #3, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 9/32 in, 3/16 in, T10, T15, T20, T6, T8, Tip Style Hex, Phillips, Slotted, Square, Torx, Magnetic, Cushion, Molded, Bit Material S2 Steel, Bit Storage Separate Case, Single End, Magnetized Tip Yes, Shank Length Not Applicable, Shank Material Alloy Steel, Drive Size 1/4 in, ESD Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.