Plate T 12X8 Inch Black Steel N266-472

  • Mfr # 2049534

  • Zoro # G604021613


product price: $37.95
/ea

Key Features

Color
Black
Material
Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2049534
Zoro #
G604021613
UPC #
886780014488
Country of Origin
China

Details

Color
Black
Material
Steel
Finish
Powder Coated
Item
Hardware Plate

Description

Features
  • Use 1/2 in. bolts and/or 16d nails
  • Used to support the joining of a cross beam with a support beam by application to the side
  • For superior strength plates should be used on both sides of the joint with through bolts
  • Black powder coat finish for improved weather resistance
  • Material - Steel
  • Size - 12 x 8 x 1/8 in.
  • Finish - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.