Zoro Homepage

PLUGMAX Outdoor Wall Tap

  • Mfr # 31110

  • Zoro # G0435435


product price: $9.89
/ea

Key Features

Material
Aluminum
Features
Stain Resistant
Color
Black
Depth
36"
Height
1.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31110
Zoro #
G0435435
UPC #
686140311109
Country of Origin
China

Dimensions

Depth
36"
Height
1.1"
Width
5.1"
Board Height
9" (0.8 ft)
Board Width
12" (1 ft)

Details

Item
Network Patch Panel
Material
Aluminum
Features
Stain Resistant
Color
Black
Series
Q
Board Surface Color
Ultra White
Total Number of Ports
6
Number of RJ-11 Ports
6
Number of SC Ports
6
Board Surface Material
Tempered Glass

Description

Need to make your outdoor wall outlets handle additional electrical devices? The STANLEY 31110 PLUGMAX Outdoor Wall Tap converts 1 outdoor outlet into 3 grounded outlets! The tap's 3 individual rubberized outlet covers keep unused outlets free of dust, debris and moisture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.