Pocket Clip Phillips Screwdriver #0 Round
Mfr # 64-170-A
Zoro # G7745425
product price: $4.15
/eaKey Features
Tip Size
#0
Tip Style
Phillips
Shank Length
2 in
Finish
Chrome
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64-170-A
Zoro #
G7745425
UPC #
761740641709
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
#0
Shank Length
2 in
Overall Length
4 1/4 in
Handle Length
4 3/8 in
Shank Diameter
31/100 in
For Fastener Size
5/16 in
Description
The Stanley 64-170-A Pocket Clip Phillips Screwdriver is the pocket-sized tool you will want to have on hand. It has a 4 1/4 in. length and a 2 in. shank, which makes it easy to access tight spaces. This screwdriver features an antiroll handle design, making it more comfortable to use and less likely to roll off surfaces when not in use. The fluted handle offers enhanced grip and is corrosion resistant for long lasting durability. The twist resistant blade allows you to work with greater precision, while the pocket clip keeps your screwdriver handy at all times. The Stanley Pocket Clip Phillips Screwdriver is the high quality tool that you can rely on for working with fasteners of different sizes and types.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.