Zoro Homepage

Pocket Knife, Metal 8 in L

  • Mfr # DWHT10313

  • Zoro # G906432476


product price: $41.99
/ea

Key Features

Overall Length
8 in
Blade Material
Metal
Handle Type
Folding
Handle Material
Metal
Number of Blades
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT10313
Zoro #
G906432476
UPC #
76174103137
Country of Origin
China

Dimensions

Overall Length
8 in
Blade Length
3-1/4 in
Handle Length (in)
4.75
Blade Thickness (in)
0.11
Blade Thickness
0.11
Handle Length
4.75

Details

Blade Type
Pocket Knife
Blade Material
Metal
Handle Type
Folding
Handle Material
Metal
Number of Blades
1
Features
Lockable Blade
Color
Yellow/Black
Application
Heavy Duty Use

Description

This Premium Folding Knife is built strong with its 8CR13MOV stainless steel blade for long-lasting sharpness. The serrated blade enables you to effortlessly cut through a variety of materials. It also features a wire stripper allowing you to cut 12 and 14 gauge wire.


  • • Heavy duty 8CR13MOV steel blade helps provide a long lasting blade
  • • Clip point blade design
  • • Serrated blade helps cut different materials
  • • Aluminum + G10 handle construction fiberglass woven G10 & all metal body helps with slip resistance, weight, and durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.