Zoro Homepage

Series 2000 Tool Box, Plastic, Black/Yellow, 16 in W x 7 in D x 8 in H

  • Mfr # 016013R

  • Zoro # G6165205


product price: $16.19
/ea

Key Features

Material
Plastic
Color
Black/Yellow
Overall Depth
7 in
Height
8 in
Includes
Tote Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016013R
Zoro #
G6165205
UPC #
076174920512
Country of Origin
Israel

Dimensions

Width
16 in
Overall Depth
7 in
Height
8 in
Inside Width
14 13/64 in
Overall Height
7 in
Inside Depth
5 19/64 in
Nominal Outside Height
7 in
Overall Length
16"
Inside Height
4 45/64 in
Nominal Outside Width
16 in
Overall Width
16 in
Nominal Outside Depth
8 in
Depth
7 in
Interior Dimensions
14 13/64 in W x 5 19/64 in D x 4 45/64 in H
Interior Depth
5 5/16 in
Interior Width
14 3/16 in
Interior Height
4 11/16 in

Description

This Stanley Portable Tool Box is a convenient solution for keeping your tools organised. You will be able to carry your tools around with ease. The soft, wide rubber-coated handle makes it easy and comfortable to grip the tool box. It has a built-in pad lock eye for small locks that helps keep contents secure. With a full length tote tray, you can easily organise and transport small parts. This tool box features nickel plated metal latches which add durability and reliability to the product. This Stanley Portable Tool Box is the perfect companion for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.