Power Bit T27 Torx 1/4 In. Hex Shank With Groove, iwaf26tx27b5

  • Mfr # iwaf26tx27b5

  • Zoro # G4692686


product price:  $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

SAE or Metric
Metric
Shank Type - Machining
Hex
Drill Bit Size
T27
Material - Machining
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
iwaf26tx27b5
Zoro #
G4692686
UPC #
673765933717
Country of Origin
China

Dimensions

Drill Bit Size
T27

Details

SAE or Metric
Metric
Shank Type - Machining
Hex
Material - Machining
Steel
Item
Hex Shank Bit

Description

Power Bit T27 Torx 1/4 In. Hex Shank With Groove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.