Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Quick Square Layout Tool, 6-7/8"

  • Mfr # 46-071

  • Zoro # G9175941


product price: $11.45
/ea

Key Features

Material
Aluminum
Features
Embossed Graduations
Finish
Black
Size
10-1/4 x 7 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-071
Zoro #
G9175941
UPC #
076174460711
Country of Origin
China

Dimensions

Size
10-1/4 x 7 in
Square Size
10 1/4 in

Details

Item
Quick Square
Material
Aluminum
Features
Embossed Graduations
Finish
Black
Number of Pieces
1
Graduations
1/8 in
Application
Saw Guide
Edge Style
Square
Graduation Marks - Blade
1/8 in
Numeric Marks
Inches
Scribe Notch Graduation Marks
1/8 in
System of Measurement
SAE
Square Material
Aluminum
Graduation Marks - Base
1/8 in
Graduation Color
Yellow
Square Type
Quick
Square Color
Black

Description

Quick Square, Includes -, Scribe Notch Graduation Marks 1/8 in, Square Size 10 1/4 in, Square Material Aluminum, Graduation Marks - Base 1/8 in, Graduation Marks - Blade 1/8 in, System of Measurement SAE, Square Type Quick, Edge Style Square, Finish Black, Graduation Color Yellow, Numeric Marks Inches, Square Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.