Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prick Punch, 5-1/2 In L

  • Mfr # 16-236

  • Zoro # G2733473


product price: $4.99
/ea

Key Features

Tip Size (In.)
3/8 in
Hex (In.)
3/8 in
Construction
Chrome Vanadium Steel
Characteristics
Hardened Striking Surface
Length (In.)
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16-236
Zoro #
G2733473
UPC #
076174162363
Country of Origin
China

Dimensions

Tip Size (In.)
3/8 in
Length (In.)
5 1/2 in
Hole Diameter
3/8 in
Overall Length
5 1/2 in
Shank Width
3/8 in
Tip Size
3/8 in

Details

Item
Prick Punch
Hex (In.)
3/8 in
Construction
Chrome Vanadium Steel
Characteristics
Hardened Striking Surface
Application
Demolition
Design
Forged One-Piece
Tether Capable
Tether Capable
Features
Forged, One-Piece Steel Construction for Strength and Durability, Punch Edge is Ground to a Precise Angle for Efficient Punching and Durability, Size Marking on Shank Allows for Easy Identification of the Tool, Striking Surface is Hardened and Has Chamfered Edges for Greater Chipping Resistance, Yellow Powder-Coated Finish for High Visibility
Finish
Powder Coated
Material
Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Corrosion-Resistant
Yes
Includes Handguard
No
Grip Style
Plain
Automatic
No
Includes Handle
No
Measurement Type
SAE
Material Applications
Metal
Tether Ready
No
Shank Shape
Hexagon
Tip Type
Point
Includes Striking Cap
No
Punch Type
Prick Punch
Container Type
Pouch

Description

If you need to make a hole in a steel surface, the Stanley 16-236 Prick Punch is what you need. This 5 1/2" long tool has a 3/8" tip size and 3/8" hex size. Made of chrome vanadium steel, this center punch is hardened and features a striking surface that's resistant to deformation. It can be used for demolition applications such as breaking through concrete or steel plates. With its tether style, it requires an accessory for tethering. The Stanley 16-236 Prick Punch will help you get your job done with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.