Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protouch Retractable Utility Knife

  • Mfr # 1774106

  • Zoro # G5890097


product price: $18.89
/ea

Key Features

Type
Utility Knives
Overall Length
9.1 in
Overall Height (In.)
1.1 in
Width
3-1/2 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1774106
Zoro #
G5890097
UPC #
38548992877
Country of Origin
China

Dimensions

Overall Length
9.1 in
Overall Height (In.)
1.1 in
Width
3-1/2 in

Details

Type
Utility Knives
Number of Pieces
1

Description

The Stanley Black & Decker 1774106 Protouch Retractable Utility Knife is a reliable and easy to use knife. It has an innovative blade storage system that allows you to store blades inside the handle for safekeeping. The Protouch's retractable design makes it easier than ever to access your utility knife when you need it. This Stanley tool will make tasks like cutting boxes, wire or rope much easier and safer with its safety-blade technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.