Zoro Homepage

Pry Bars, Pry Bar, 36 In. L, 1-3/4 In. W

  • Mfr # 55-104

  • Zoro # G2690301


product price: $19.35
/ea

Key Features

Features
Forged Recesses in Bar for Better Grip, Tear Shaped, Beveled Nail Slot, Tri-Lobe Design for Increased Strength and Durability
Type
Wrecking Bars
Overall Length
36 in
Overall Width
1 3/4 in
Material
Heat Treated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-104
Zoro #
G2690301
UPC #
076174551044
Country of Origin
Mexico

Dimensions

Overall Length
36 in
Overall Width
1 3/4 in
Thickness
1 3/4 in
Bar Width
1 3/4 in
Bar Diameter
1 3/4 in
End Width
1 3/4 in

Details

Item
Pry Bar
Features
Forged Recesses in Bar for Better Grip, Tear Shaped, Beveled Nail Slot, Tri-Lobe Design for Increased Strength and Durability
Type
Wrecking Bars
Material
Heat Treated Steel
End Style
Claw
Standards
ASME
Color
Yellow
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Powder-Coated
Handle Color
Yellow
Weight
8.4 lb
Application
For Demolition
Includes Handle
No
Bar Material
Steel
Number of Nail Slots
3
End Angle Style
Gooseneck, Offset
Tether Ready
No
Series
Fatmax
Bar Shape
Round
Bar Color
Yellow

Description

The Stanley 55-104 36 In. Pry Bar is the perfect tool for prying, pulling and demolition work. It has a tri-lobular design that makes it durable and strong. The 36 in. long, 1 3/4 in. wide pry bar features a high-visibility yellow powder coat finish that ensures durability and visibility. Its tri-lobular design gives you strength to handle heavy duty jobs with ease while its heat treated steel material ensures the bar won't bend or break under pressure. This professional grade pry bar also has a tether capable feature so you can secure it to your person when working at heights or in dangerous situations. You will want to add this Stanley Pry Bar to your collection of tools because of its superior quality and performance capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.