Zoro Homepage

Pry Bars, Pry Bar, 9 in. L, 1-1/2 in. W

  • Mfr # STHT55530

  • Zoro # G7455804


product price: $9.15
/ea

Key Features

Features
Lightweight Design, Precision Sharpened Ends for Scraping Away Materials, Strength and Durability, Tear Drop Nail Puller for Easy Nail Removal
Type
Nail Pullers
Overall Length
9 in
Overall Width
1 1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHT55530
Zoro #
G7455804
UPC #
076174555301
Country of Origin
Mexico

Dimensions

Overall Length
9 in
Overall Width
1 1/2 in
Thickness
1/5 in
Bar Diameter
1/2 in
End Width
1 5/8 in
Bar Width
1/2 in

Details

Item
Pry Bar
Features
Lightweight Design, Precision Sharpened Ends for Scraping Away Materials, Strength and Durability, Tear Drop Nail Puller for Easy Nail Removal
Type
Nail Pullers
Material
Steel
End Style
Chisel
Color
Black
Standards
ASME B107.410
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Bar Material
Steel
End Angle Style
Offset, U-Shape
Number of Nail Slots
1
Bar Color
Black
Weight
0.35 lb
Bar Shape
Square
Includes Handle
No
Tether Ready
No
Application
For Scraping

Description

Pry Bar, Type Nail Pullers, End Style Chisel, Bar Width 1/2 in, Overall Length 9 in, Number of Nail Slots 1, Bar Shape Square, Bar Diameter 1/2 in, End Angle Style Offset, U-Shape, End Width 1 5/8 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Lightweight Design, Precision Sharpened Ends for Scraping Away Materials, Strength and Durability, Tear Drop Nail Puller for Easy Nail Removal, Handle Color Black, Includes Handle No, Standards ASME B107.410, Weight 0.35 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.