Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Square, ABS, 10 1/4 x 6 7/8, Yellow

  • Mfr # 46-060

  • Zoro # G7543907


product price: $5.99
/ea

Key Features

Material
ABS Plastic
Features
Embossed Graduations
Finish
Yellow
Size
10 1/4 x 6 7/8 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-060
Zoro #
G7543907
UPC #
076174460605
Country of Origin
Multiple

Dimensions

Size
10 1/4 x 6 7/8 in
Square Size
10 in

Details

Item
Quick Square
Material
ABS Plastic
Features
Embossed Graduations
Finish
Yellow
Number of Pieces
1
Graduations
1/8 in
Graduation Marks - Blade
1/8 in
Numeric Marks
Inches
Square Color
Yellow
Edge Style
Square
Scribe Notch Graduation Marks
1/8 in
Square Type
Quick
Square Material
ABS Plastic
System of Measurement
SAE
Graduation Marks - Base
1/8 in

Description

Quick Square, Includes -, Scribe Notch Graduation Marks 1/8 in, Square Size 10 in, Square Material ABS Plastic, Graduation Marks - Base 1/8 in, Graduation Marks - Blade 1/8 in, System of Measurement SAE, Square Type Quick, Edge Style Square, Finish Yellow, Numeric Marks Inches, Square Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.