Zoro Homepage

Quick Square, Alum, 10 3/4x6 3/4, Blk

  • Mfr # 46-053

  • Zoro # G9175932


product price: $17.25
/ea

Key Features

Material
Aluminum
Features
Common, Jack and Hip and Valley Scales
Finish
Black
Size
10 3/4 x 6 3/4 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-053
Zoro #
G9175932
UPC #
076174460537
Country of Origin
China

Dimensions

Size
10 3/4 x 6 3/4 in
Square Size
10 7/8 in

Details

Item
Quick Square
Material
Aluminum
Features
Common, Jack and Hip and Valley Scales
Finish
Black
Number of Pieces
1
Graduations
1/8 in
Application
Saw Guide, Protractor, Bevel
Edge Style
Square
Graduation Marks - Blade
1/8 in
Square Type
Quick
Graduation Marks - Base
1/8 in
Square Color
Black
System of Measurement
SAE
Scribe Notch Graduation Marks
1/8 in
Square Material
Aluminum
Specialized Scales
Hip and Valley Rafter Scale
Graduation Color
Yellow
Numeric Marks
Inches

Description

Quick Square, Includes -, Scribe Notch Graduation Marks 1/8 in, Square Size 10 7/8 in, Square Material Aluminum, Graduation Marks - Base 1/8 in, Graduation Marks - Blade 1/8 in, Specialized Scales Hip and Valley Rafter Scale, System of Measurement SAE, Square Type Quick, Edge Style Square, Features Common, Jack and Hip and Valley Scales, Finish Black, Graduation Color Yellow, Numeric Marks Inches, Square Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.