Quick Square Layout Tool, 6-3/4"

  • Mfr # 46-067

  • Zoro # G9992096


product price: $9.55
/ea

Key Features

Material
Aluminum
Features
Aluminum Construction for Durability, Works As Rafter Square, Protractor or Saw Guide for Versatility
Finish
Brushed
Size
7 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-067
Zoro #
G9992096
UPC #
076174460674
Country of Origin
China

Dimensions

Size
7 in
Body Size
10-1/4 in
Tongue Size
6-3/4 in
Square Size
7 in

Details

Item
Quick Square
Material
Aluminum
Features
Aluminum Construction for Durability, Works As Rafter Square, Protractor or Saw Guide for Versatility
Finish
Brushed
Number of Pieces
1
Graduations
1/8 in
Use With
Measuring and Layout
Application
Saw Guide, Measuring, Protractor
System of Measurement
SAE
Graduation Marks - Base
1/8 in
Square Material
Aluminum
Numeric Marks
Inches
Square Type
Quick
Scribe Notch Graduation Marks
1/8 in
Edge Style
Square
Graduation Marks - Blade
1/8 in

Description

This Stanley Quick Square is a high-quality layout tool that will help you measure and mark angles. It has a body size of 10-1/4 in. and a 7 in. size, which allows you to work with larger pieces of material. The aluminum body features 1/8 in. graduations, making it easy to read the measurements as you work. With a tongue size of 6-3/4 in., this quick square fits perfectly into the palm of your hand for improved accuracy and control while marking or measuring angles on any project. This Stanley Quick Square is an accurate, versatile tool that will make any job easier and more efficient.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.