Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rafter Square, Steel, 24 x 16

  • Mfr # 45-910

  • Zoro # G7528954


product price: $11.89
/ea

Key Features

Material
Steel
Features
Markings Include Essex Board Measure, Octagon Scale, Brace Scale and Rafter Table
Finish
Brushed
Number of Pieces
1
Graduations
Face 1/16, 1/8 in And Back 1/16, 1/10, 1/12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-910
Zoro #
G7528954
UPC #
076174459104
Country of Origin
China

Dimensions

Tongue Size
16 x 1 1/2 in
Body Size
24 x 2 in
Base Width
2 in
Blade Length
16 in
Base Length
24 in
Blade Width
1 1/2 in

Details

Item
Framing Square
Material
Steel
Features
Markings Include Essex Board Measure, Octagon Scale, Brace Scale and Rafter Table
Finish
Brushed
Number of Pieces
1
Graduations
Face 1/16, 1/8 in And Back 1/16, 1/10, 1/12 in
Blade Material
Steel
System of Measurement
SAE
Numeric Marks
Inches
Graduation Marks - Blade
1/10 in (Back), 1/12 in (Back), 1/16 in (Back), 1/16 in (Face)
Graduation Marks - Base
1/10 in (Back), 1/12 in (Back), 1/16 in (Back), 1/16 in (Face)
Specialized Scales
Brace, Octagon
Base Material
Steel
Edge Style
Square
Square Type
Framing Square

Description

Framing Square, Base Length 24 in, Base Width 2 in, Includes -, Blade Length 16 in, Blade Width 1 1/2 in, Blade Material Steel, Graduation Marks - Base 1/10 in (Back), 1/12 in (Back), 1/16 in (Back), 1/16 in (Face), Graduation Marks - Blade 1/10 in (Back), 1/12 in (Back), 1/16 in (Back), 1/16 in (Face), Specialized Scales Brace, Octagon, Base Material Steel, System of Measurement SAE, Square Type Framing Square, Edge Style Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.