Reinforced Tape Rule with 30 ft L x 1-1/4 in W Blade, Polyester Film Blade

  • Mfr # 33-730

  • Zoro # G516311901


product price: $54.45
/ea
Sold in multiples of 4 for $217.80

Key Features

Blade Material
Steel
Case Material
ABS
Case Color
black/yellow
Measurement Type
SAE
Tip Style
3 Rivets/Tru-Zero end hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-730
Zoro #
G516311901
UPC #
76174337303
Country of Origin
United States

Dimensions

Blade Length
360 In

Details

Blade Material
Steel
Case Material
ABS
Case Color
black/yellow
Measurement Type
SAE
Tip Style
3 Rivets/Tru-Zero end hook

Description

Stanley FatMax tape rule reinforced, imperial, 30 ft blade length, 1-1/4 in blade width, Mylar polyester film blade, 16 in/19.2 in stud markings, 11 ft standout, automatic rewind, 3 Rivets/Tru-Zero end hook, cushion grip case, ABS case, black/yellow case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.