
Retractable Snap-Off, 8-1/2 in L
Mfr # DWHT10037
Zoro # G006432437
product price: $13.49
/eaKey Features
Blade Material
Steel
Handle Type
Ribbed
Handle Material
Steel
Blade Change
Tool-Less
Number of Blades
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWHT10037
Zoro #
G006432437
UPC #
76174100372
Country of Origin
China
Dimensions
Overall Length
8-1/2 in
Blade Length
3-1/2 in
Handle Length (in)
5.25
Handle Length
5.25
Details
Blade Type
Snap-Off
Blade Material
Steel
Handle Type
Ribbed
Handle Material
Steel
Blade Change
Tool-Less
Number of Blades
1
Features
Lockable Blade
Color
Yellow
Blade Operation
Retractable
Recommended Blades
Stanley 0-11-300
Description
The DeWalt 9mm Snap-off Knife is rust resistant and has an auto-locking slider for blade adjustments. The integrated blade snapper ensures you'll have a sharp cutting edge without having to manually change out a blade.
- • All metal body for durability and rust resistance
- • Integrated blade snapper for providing fresh, sharp cutting edge
- • Ribbed handle for grip and control
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.