Rim, Series QED100, Door 48" W
- Mfr # QED111HC48626
- Zoro # G2111842
product price:Â
$
826.99
/ea
Free Shipping & Returns
Key Features
Series
QED100
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
4 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QED111HC48626
- Zoro #
- G2111842
- UPC #
- 887838065971
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Door Thickness
- 1 3/4 in
- Door Width
- 48 in
- Fits Stile Width
- 4 1/4 in
- Door Height
- Up to 120 in
- Door Width - Maximum
- 48 in
- Door Height - Maximum
- 120 in
- Door Thickness - Maximum
- 1 3/4 in
Description
Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 48 in, Series QED100, Door Height Up to 120 in, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI A117.1 Section 404.2.6, Miami-Dade County Compliant for Hurricanes, UL and cUL Listed, Lockset Function Exit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.