Zoro Homepage

Ripping Bar 3/4 X 29 In

  • Mfr # 55-130

  • Zoro # G9175993


product price: $10.15
/ea

Key Features

Features
High Visibility, Increased Strength and Durability, Nail Slot on Claw End With Beveled Edge
Type
Wrecking Bars
Overall Length
30 in
Material
High Carbon steel
End Style
Chisel, Claw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-130
Zoro #
G9175993
UPC #
076174551303
Country of Origin
Mexico

Dimensions

Overall Length
30 in
End Width
1 1/4 in
Bar Diameter
3/4 in

Details

Item
Slotted Claw Ripping Bar
Features
High Visibility, Increased Strength and Durability, Nail Slot on Claw End With Beveled Edge
Type
Wrecking Bars
Material
High Carbon steel
End Style
Chisel, Claw
Color
Yellow
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Powder-Coated
Bar Color
Yellow
Bar Material
Steel
Includes Handle
No
Weight
4.5 lb
Tether Ready
No

Description

Slotted Claw Ripping Bar, Type Wrecking Bars, End Style Chisel, Claw, Overall Length 30 in, End Width 1 1/4 in, Tether Ready No, Bar Color Yellow, Bar Material Steel, Features High Visibility, Increased Strength and Durability, Nail Slot on Claw End With Beveled Edge, Finish Powder-Coated, Includes Handle No, Weight 4.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.