Ripping Bar 3/4 X 36 In
Mfr # 55-136
Zoro # G9176002
product price: $13.39
/eaKey Features
Features
High Visibility, Increased Strength and Durability, Nail Slot on Claw End With Beveled Edge
Type
Wrecking Bars
Overall Length
36 in
Material
High Carbon steel
End Style
Chisel, Claw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55-136
Zoro #
G9176002
UPC #
076174551365
Country of Origin
Mexico
Dimensions
Overall Length
36 in
Bar Width
3/4 in
End Width
1 1/4 in
Bar Diameter
3/4 in
Overall Width
4.3 in
Details
Item
Slotted Claw Ripping Bar
Features
High Visibility, Increased Strength and Durability, Nail Slot on Claw End With Beveled Edge
Type
Wrecking Bars
Material
High Carbon steel
End Style
Chisel, Claw
Color
Yellow
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Yellow
Finish
Powder-Coated
Bar Material
Steel
Number of Nail Slots
2
Bar Color
Yellow
Weight
5.3 lb
Tether Ready
No
Includes Handle
No
Bar Shape
Round
End Angle Style
Offset, U-Shape
Description
If you are working on a project that requires tearing up floors, walls or ceilings, the Stanley 55-136 Ripping Bar is the tool for you. With its yellow color and 3/4" diameter, this ripping bar has the power to tear through floors, walls and ceilings. The slotted claw and beveled ends of this 36 in. pry bar provide extra leverage when removing nails. It has high carbon steel construction which makes it durable enough to last through tough jobs. If you want to make short work of your demolition job with less effort, the Stanley 55-136 Ripping Bar is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.