Zoro Homepage

Ripping Bars, Ripping Bar, 24 In. L

  • Mfr # 55-124

  • Zoro # G4277025


product price: $10.79
/ea

Key Features

Features
High Visibility, Increased Strength and Durability, Nail Slot on Claw End With Beveled Edge
Type
Wrecking Bars
Overall Length
24 in
Overall Width
3/4 in
Material
High Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-124
Zoro #
G4277025
UPC #
076174551242
Country of Origin
Mexico

Dimensions

Overall Length
24 in
Overall Width
3/4 in
Thickness
3/4 in
End Width
1 1/4 in
Bar Diameter
3/4 in
Bar Width
3/4 in

Details

Item
Ripping Bar
Features
High Visibility, Increased Strength and Durability, Nail Slot on Claw End With Beveled Edge
Type
Wrecking Bars
Material
High Carbon Steel
End Style
Chisel, Claw
Color
Black, Yellow
Standards
ASME
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black, Yellow
Finish
Powder-Coated
Bar Shape
Round
Includes Handle
No
Bar Color
Yellow
Weight
3.7 lb
End Angle Style
Offset, U-Shape
Bar Material
Steel
Tether Ready
No
Number of Nail Slots
2

Description

If you are a contractor, the STANLEY 55-124 Ripping Bar is a tool that will come in handy. It can be used to pry open doors and windows, break up flooring and wallboard, remove window locks and frames, and more. The ripping bar has a slotted claw for added leverage. It also has beveled ends which make it easier to fit into tight spaces. Made of high carbon steel, this yellow ripping bar is sturdy enough to handle heavy duty jobs around the house or on the job site. Its overall length is 24 in., width 3/4 in., thickness 3/4 in., and diameter 3/4 in.. With its sleek design and durability, the STANLEY 55-124 Ripping Bar will become your go-to tool for everyday projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.