Zoro Homepage

Rivet Tool, 1/8 in. Round Head, PK100

  • Mfr # PSS48-1B

  • Zoro # G1804391


product price: $4.39
/pk 100, $0.04/ea

Key Features

Includes
Riveting Clamp Pliers
Application
Used for Joining Steel to Steel
For Rivet Type
Blind
Construction
Steel
Type
1/8" Round Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS48-1B
Zoro #
G1804391
UPC #
045731124113
Country of Origin
China

Dimensions

Shank Diameter
0.125 in
Body Length
1/2 in
Head Diameter
1/8 in

Details

Item
Blind Rivet,1/8 in dia,PK100
Includes
Riveting Clamp Pliers
Application
Used for Joining Steel to Steel
For Rivet Type
Blind
Construction
Steel
Type
1/8" Round Head
Material Grade/Class
IFI-114-30
Body Material
Steel
Product Type
Blind Rivet
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Blind Rivet Type
Open End
Head Type
Dome
Mandrel Material
Steel

Description

Blind Rivet,1/8 in dia,PK100, System of Measurement Inch, Body Length 1/2 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Steel, Head Type Dome, Head Diameter 1/8 in, Material Grade/Class IFI-114-30, Mandrel Material Steel, Manufacturer Location Globally Sourced, Includes Riveting Clamp Pliers, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.