Riveter, Manual, Die-Cast Metal
Mfr # MR100CG
Zoro # G1804400
product price: $29.25
/eaKey Features
Includes
(4) Nose Pieces for Various Size Rivets
Rivet Tool Type
Rivet Tool
Application
1/8, 3/32, 5/32, and 3/16" Fastening Rivets
For Rivet Dia.
3/32 in, 1/8 in, 5/32 in, 3/16 in
Construction
Die-Cast Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MR100CG
Zoro #
G1804400
UPC #
045731124533
Country of Origin
Multiple
Dimensions
For Rivet Dia.
3/32 in, 1/8 in, 5/32 in, 3/16 in
Overall Length
10 1/8 in
For Rivet Diameter
3/32 in, 1/8 in, 5/32 in, 3/16 in
Details
Item
Rivet Tool
Includes
(4) Nose Pieces for Various Size Rivets
Rivet Tool Type
Rivet Tool
Application
1/8, 3/32, 5/32, and 3/16" Fastening Rivets
Construction
Die-Cast Metal
For Rivet Type
Blind
Grips
Over-Molded Cushion Grips
Type
Manual
Features
Long Handle and Removable Ejector Spring
Nosepiece Style
Replaceable
Body Material
Metal
Head Type
Angled
Nosepieces Included
3/32 in, 1/8 in, 5/32 in, 3/16 in
Includes Nosepiece
Yes
Grip Style
Standard Cushion
For Rivet Material
Aluminum, Stainless Steel, Steel
Description
Rivet Tool, For Rivet Diameter 3/32 in, 1/8 in, 5/32 in, 3/16 in, For Rivet Material Aluminum, Stainless Steel, Steel, For Rivet Type Blind, Head Type Angled, Rivet Tool Type Rivet Tool, Includes Nosepiece Yes, Nosepieces Included 3/32 in, 1/8 in, 5/32 in, 3/16 in, Overall Length 10 1/8 in, Body Material Metal, Features Long Handle and Removable Ejector Spring, Grip Style Standard Cushion, Includes (4) Nose Pieces for Various Size Rivets, Nosepiece Style Replaceable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.