Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Stanley Heavy Duty Rolling Cabinet, 1 Drawer, Black, Plastic, 11" W x 18-1/2" D x 22-45/64" H STST18612

Heavy Duty Rolling Cabinet, 1 Drawer, Black, Plastic, 11" W x 18-1/2" D x 22-45/64" H (Discontinued)

  • Mfr # STST18612
  • Zoro # G7507631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STST18612
Zoro #
G7507631
UPC #
076174703566
Country of Origin
United States

Dimensions

Width
11"
Depth
18-1/2"
Height
22-45/64"
Caster Size
7"

Details

Item
Rolling Cabinet
Number of Drawers
1
Color
Black
Material
Plastic
Includes
Bottom Bin, Top Tool Box
Features
Detachable Hand Carry Toolbox
Handles
Folding
Configuration
Removable Top Box
Series
Heavy Duty
Locking System
Latch
For Use With
Mobile Tools
Tool Storage Type Included
Rolling Cabinet
Caster Wheel Material
Plastic
Drawer Slides
None
Caster Type
Dual Wheel
Load Rating
52 lb.
Finish
Matte
Storage Capacity
4,271.7 cu in
Drawer Capacity
27 lb.
Number of Shelves
0

Description

Rolling Cabinet, Material Plastic, Locking System Latch, Color Black, Configuration Removable Top Box, Features Detachable Hand Carry Toolbox, Includes Bottom Bin, Top Tool Box, Number of Drawers 1, Series Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.