Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Mallet, Rubber, 13-1/2 In. L

  • Mfr # 57-522

  • Zoro # G1634647


product price: $16.19
/ea

Key Features

Overall Length
14 in
Head Weight
18 oz
Head Material
Rubber
Handle Material
Wood
Face Diameter
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-522
Zoro #
G1634647
UPC #
076174575224
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
14 in
Face Diameter
2 3/8 in
Handle Length
3 7/8 in
Head Length
4 in

Details

Item
Rubber Mallet
Head Weight
18 oz
Head Material
Rubber
Handle Material
Wood
Mallet Product Grouping
Rubber Mallets
Tether Capable
Tether Capable
Handle Color
Natural
Head Color
Black
Features
Minimize Surface Damage
Tether Style
Standard Tool (Accessory Needed for Tethering)
Series
Compo-Cast
Face Shape
Round
Non-Marring
Yes
Non-Magnetic
Yes
Dead Blow Hammer
No
Tether Ready
No
Handle Attachment
Molded
Hammer Type
Mallet
Type
Rubber Mallet

Description

Rubber Mallet, Hammer Type Mallet, Head Material Rubber, Handle Material Wood, Head Weight 18 oz, Face Diameter 2 3/8 in, Head Length 3 15/16 in, Face Shape Round, Overall Length 14 in, Dead Blow Hammer No, Non-Marring Yes, Tether Ready No, Features Minimize Surface Damage, Handle Attachment Molded, Handle Color Natural, Handle Length 3 7/8 in, Head Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.