Zoro Homepage

Blind Rivet, 1/8 in Dia., 1/8 in L, Aluminum Body, 100 PK

  • Mfr # PAA42W-1B

  • Zoro # G805994389


product price: $12.49
/pk 100, $0.12/ea

Key Features

Body Material
Aluminum
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAA42W-1B
Zoro #
G805994389
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Rivet Diameter
1/8 in
Body Length
1/8 in

Details

Item
Blind Rivet
Body Material
Aluminum
System of Measurement
Inch

Description

The Stanley 1/8 inch Medium Aluminum Rivets are great for use in fastening applications where rust is a problem. The rivets medium strength is suitable for use with aluminum.


  • • Repair many household products including cars, bikes, toys, gutters, storm windows and doors, golf bags and luggage, lawn furniture, duct work, and appliances
  • • Faster and stronger than screws or nails
  • • Aluminum rivets
  • • 1/8 in. x 1/8 in.
  • • 1/8 in. grip range
  • • White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.