Zoro Homepage

Safety Cutter Safety Recessed, 6 1/8 in L

  • Mfr # STHT10360

  • Zoro # G4018642


product price: $5.19
/ea

Key Features

Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHT10360
Zoro #
G4018642
UPC #
076174103601
Country of Origin
China

Dimensions

Overall Length
6 1/8 in
Overall Width
1 3/8 in
Overall Thickness
0.25 in

Details

Item
Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Disposable
Yes
Blade Operation
Fixed
Features
Double Blade, Metal Tape Splitter
Handle Color
Black/Yellow
Stores
No Storage
Left/Right Hand
Ambidextrous
Position
1
Blade Change
Non-Changeable
Tether Capable
Tether Ready
Number of Blades Included
1
Metal Detectable
No
Tether Style
Tether Ready
Shop By
Hot Buys
Retractable Blade
No
Blade Edge Type
Straight
Blade Tip
Recessed
Blade Type Included
Safety Recessed
Blade Change Method
Non-Changeable
Hand Orientation
Ambidextrous
Knife Type
Concealed Blade
Other Material Applications
Boxes, Cartons, Slitting Tape
Tether Ready
Yes
Handle Style
Ergonomic
Number of Blades Stored
0
Replaceable Blade
No
Blade Positions
1
Secondary Tool Included
Tape Splitter
Includes Tape Splitter
Yes
For Cutting Tape
Yes
Hook Cutter Features
Includes Tape Splitter

Description

If you are looking for a safe way to open boxes and cartons, the Stanley STHT10360 Safety Cutter is the tool for you. This safety cutter has a double blade that makes cutting easy. It also features a metal tape splitter, which will help when splitting tape in two. Its ergonomic handle is made of bi-material with an overall length of 6 9/64 in. and an overall width of 1 5/16 in. The safety cutter is disposable, so it can be thrown away after use without worry about clean up or infection control issues. When it comes to opening boxes and cartons safely, this Stanley Safety Cutter is the perfect choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.