Zoro Homepage
This item is Discontinued.
Stanley Safety Cutter Safety Recessed, 6 9/16 in L FMHT10361

Safety Cutter Safety Recessed, 6 9/16 in L (Discontinued)

  • Mfr # FMHT10361
  • Zoro # G4018703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMHT10361
Zoro #
G4018703
UPC #
076174103618
Country of Origin
China

Dimensions

Overall Length
6 9/16 in
Overall Thickness
9/16 in
Overall Width
2 13/16 in

Details

Item
Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Boxes; Cartons; Slitting Tape
Left/Right Hand
Ambidextrous
Stores
No Storage
Disposable
No
Handle Color
Black/Yellow
Metal Detectable
No
Blade Operation
Fixed Blade
Number of Blades Included
1
Features
Replaceable Head, Double Blade, Metal Tape Splitter
Tether Capable
Tether Ready
Blade Change
Push Button
Position
1
Tether Style
Tether Ready
Retractable Blade
No
Blade Change Method
Quick-Change
Other Material Applications
Corrugate, Cut Straps, Plastic, Shrink Wrap, Tape, Twine
Secondary Tool Included
Tape Splitter
Tether Ready
Yes
Blade Edge Type
Straight
Knife Type
Concealed Blade
Manufacturer Model Number of Included Blade
FMHT10376
Replaceable Blade
Yes
Number of Blades Stored
0
Handle Style
Ergonomic
For Cutting Plastic
Yes
Blade Type Included
Safety Blade
Blade Positions
1
Hand Orientation
Ambidextrous
For Cutting Cardboard
Yes
Blade Tip
Recessed

Description

Safety Cutter, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Straight, Blade Material Steel, Blade Operation Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.