Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Knife, Self-Retracting, 5 7/8 in L, Rounded Steel Safety Blade, General Purpose, Orange

  • Mfr # 10-189C

  • Zoro # G2079795


product price: $7.49
/ea

Key Features

Overall Length
6 in
Blade Type
Rounded Safety Blade
Blade Material
Steel
Handle Type
Contoured
Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-189C
Zoro #
G2079795
UPC #
076174101898
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Thickness
19 mm
Overall Width
1 1/4 in
Blade Projection Length
2 1/8 in
Length- Overall/Blade Projection
6 in / 2 1/8 in

Details

Item
Safety Knife
Blade Type
Rounded Safety Blade
Blade Material
Steel
Handle Type
Contoured
Handle Material
Aluminum
Application
Multipurpose
Number of Blades Included
1
Metal Detectable
No
Disposable
No
Blade Operation
Self-Retracting
Stores
No Storage
Features
Interlocking Nose
Handle Color
Orange
Includes
Replacement Blade
Color
Orange
Replaceable Blade
Yes
Number of Blades Stored
10
Retractable Blade
Yes
Blade Type Included
Utility
Tether Ready
Yes
Knife Type
Spring-Loaded Blade
Manufacturer Model Number of Included Blade
11-987
For Cutting Fabric
Yes
Other Material Applications
Boxes, Cartons, Slitting Tape
For Cutting Paper
Yes
For Cutting Leather
Yes
For Cutting Cork
Yes
For Cutting Rubber
Yes
Blade Positions
1
For Cutting Cardboard
Yes
Blade
Steel Rounded Tip
Hand Orientation
Right-Handed
Blade Tip
Rounded
Includes Pocket Clip
No
For Cutting Plastic
Yes
Blade Change Method
Tools Needed
Grip Type
Textured
Handle Style
Contoured
Blade Retraction Type
Automatic

Description

Product: Stanley 10-189C Safety Knife
The Stanley 10-189C Safety Knife is a versatile utility knife designed with user safety in mind. Ideal for cutting materials such as cardboard, shrink wrap, and strapping, this tool features a self-retracting blade that retracts after each cut to prevent accidents.
Key Features:

    1. Durable Steel Blade: The single steel blade offers sharpness and resistance to wear.
    2. Aluminum Handle: Ensures durability while providing user comfort.
    3. Tether-ready Capability: Allows the knife to be secured when used at height.
    4. Contoured Handle Type: Provides grip comfort and control during use.
    5. Multipurpose Application: Suitable for various tasks within an industrial setting.
    6. Interlocking Nose Feature: Enhances performance and usability by allowing you to hook the knife onto a belt loop or pocket securely.
    7. Rounded Safety Blade Design: Reduces risk of injury during use.
    8. Orange-colored Handle: Aids quick identification during professional use.
    This 6-inch long utility knife also includes a replacement blade, extending its lifespan and adding value to your purchase. Although it does not include a pocket clip feature, its tether-ready design prevents accidental drops when used at heights.
    Note - This product is perfect for applying paint and other liquids due to its applicator tip design.
    Choose the Stanley 10-189C Safety Knife for safe, efficient cutting in any industrial environment!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.