Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Knife Safety Blade, 6 in L

  • Mfr # FMHT10369

  • Zoro # G4018572


product price: $25.19
/ea

Key Features

Overall Length
6 in
Blade Type
Safety Blade
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMHT10369
Zoro #
G4018572
UPC #
076174103694
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Width
1/2 in
Overall Thickness
0.12 in
Blade Projection Length
2 7/16 in
Length- Overall/Blade Projection
6 in / 2 7/16 in

Details

Item
Safety Knife
Blade Type
Safety Blade
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Rubber
Application
Multipurpose
Left/Right Hand
Ambidextrous
Handle Color
Black, Yellow
Features
Easy Trigger Squeeze, Blade Lock, 3 Position Slide, Blade Lock, Pressure Sensitive Blade Automatically Retracts Once Disengaged from Cutting Surface
Position
1
Disposable
No
Tether Capable
Tether Ready
Number of Blades Included
1
Stores
No Storage
Metal Detectable
No
Blade Change
Push Button
Blade Operation
Fully Automatic Retracting
Tether Style
Tether Ready
Shop By
Hot Buys
For Cutting Paper
Yes
Blade
Steel Standard Tip
Replaceable Blade
Yes
Includes Pocket Clip
No
Hand Orientation
Ambidextrous
Handle Style
Ergonomic
Other Material Applications
Corrugate, Cut Straps, Plastic, Shrink Wrap, Tape, Twine
Knife Type
Auto-Retracting Blade
Number of Blades Stored
0
Blade Tip
Standard
Blade Type Included
Standard Safety Blade
Tether Ready
Yes
For Cutting Rubber
Yes
Grip Type
Plain
For Cutting Leather
Yes
For Cutting Plastic
Yes
Retractable Blade
Yes
Blade Positions
1
For Cutting Cardboard
Yes
For Cutting Cork
Yes
Manufacturer Model Number of Included Blade
11-987
For Cutting Fabric
Yes
Blade Change Method
Quick-Change

Description

The Stanley Fatmax FMHT10369 Safety Knife is the perfect tool for cutting packing tape, boxes and cartons. The blade retracts automatically after use to prevent injuries. This safety knife has a carbon steel blade that will cut through heavy duty materials with ease. It also features an ergonomic handle that provides comfort and control. The black/yellow handle has a bi-material design for durability and better grip. With its self-retracting blade, the Stanley Fatmax FMHT10369 Safety Knife is one of the safest utility knives on the market today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.