Zoro Homepage

Saw, Hand, 20 In

  • Mfr # 15-087

  • Zoro # G0582495


product price: $29.39
/ea

Key Features

Hand Saw Application
ABS Piping, Plastic, PVC, Wood
Length
25 in
Blade Length
20 in
Teeth per Inch
8
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-087
Zoro #
G0582495
UPC #
076174150872
Country of Origin
United States

Dimensions

Length
25 in
Blade Length
20 in
Manufacturers Warranty Length
Limited Lifetime
Overall Length
25 in

Details

Hand Saw Application
ABS Piping, Plastic, PVC, Wood
Item
Hand Saw
Teeth per Inch
8
Blade Material
Steel
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Features
5XLonger Than Standard Teeth, Aggressive For Fast Cutting, Induction-Hardened Teeth, Three Cutting Surfaces To Cut 50% Faster Than Conventional Stanley(R) Hand Saws
Characteristics
3 Sided Induction Hardened Teeth
Type
Sharp Tooth
Handle Design
Hard Wood With Large Hand Opening
Function
For Cutting All Wood Types, Plastic, PVC, And ABS Piping
Material
Hardwood
Tether Style
Tether Capable
Material Application
Plastic, Wood
Cutting Action
Straight
Hand Saw Product Type
Carpenter Saws
Cutting Edge Type
Serrated
Handle Material
Wood
Non-Sparking
No

Description

Hand Saw, Blade Length 20 in, Blade Material Steel, Cutting Action Straight, Cutting Edge Type Serrated, Features 5XLonger Than Standard Teeth, Aggressive For Fast Cutting, Induction-Hardened Teeth, Three Cutting Surfaces To Cut 50 Percent Faster Than Conventional Stanley(R) Hand Saws, Hand Saw Application ABS Piping, Plastic, PVC, Wood, Hand Saw Product Type Carpenter Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.