Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saw, Short Cut, 15 In

  • Mfr # 20-045

  • Zoro # G0350576


product price: $21.59
/ea

Key Features

Hand Saw Application
Plastic, Wood
Length
18 in
Blade Length
15 in
Teeth per Inch
8
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-045
Zoro #
G0350576
UPC #
076174200454
Country of Origin
France

Dimensions

Length
18 in
Blade Length
15 in
Overall Length
18 in

Details

Hand Saw Application
Plastic, Wood
Item
Tool Box Hand Saw
Teeth per Inch
8
Blade Material
Steel
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Handle Design
Wood With Ergonomic Slip Resistant Grip
Characteristics
Induction Hardened Teeth
Features
Blade Is 15% Thicker Than Conventional Saws For Straighter Cuts With Less Binding, Ergonomically, Induction-Hardened Teeth Stay Sharp Up To 5x Longer Than Standard Teeth, Thick, Three Cutting Surfaces To Cut 50% Faster Than Conventional Stanley(R) Hand Saws
Type
Sharp Tooth
Function
Cuts Wood and Plastic
Tether Style
Tether Capable
Hand Saw Product Type
Carpenter Saws
Handle Material
Wood
Handle Style
Ergonomic
Cutting Edge Type
Serrated
Material Application
Plastic, Wood
Cutting Action
Straight
Handle Color
Black
Non-Sparking
No

Description

When you need to cut wood or plastic, this Stanley 20-045 Saw is the perfect tool for the job. With sharp induction hardened teeth, the saw cuts through wood and plastic with ease. It has a handle design that provides an ergonomic slip resistant grip. The saw's blade length measures 15 in., while its overall length is 18 in. Its 8 teeth per inch are sure to give you a smooth cut every time. This Stanley Hand Saw is your next must have tool.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.