SCRATCH AWL, .25 X 3 .5 L SHANK, ALLOY STEEL SHANK, 7 .25 OAL, ALLOY

  • Mfr # 69-006-A

  • Zoro # G722801708


product price:  $8.15
/ea

Key Features

Width
1.8 in
Height
1.1 in
Overall Length
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69-006-A
Zoro #
G722801708
UPC #
00076174808407
Country of Origin
United States

Dimensions

Width
1.8 in
Height
1.1 in
Overall Length
10.2 in

Details

Item
Scratch Awls

Description

STANLEY 69-006-A SCRATCH AWL, .25 X 3 .5 L SHANK, ALLOY STEEL SHANK, 7 .25 OAL, ALLOY STEEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.