Screwdriver #2 Round
Mfr # 64-105-A
Zoro # G7719391
product price: $5.59
/eaKey Features
Tip Size
#2
Tip Style
Phillips
Shank Length
1 1/2 in
Overall Length
3 1/2 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64-105-A
Zoro #
G7719391
UPC #
761745641056
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
#2
Shank Length
1 1/2 in
Overall Length
3 1/2 in
Handle Length
2 in
Shank Diameter
19/100 in
For Fastener Size
#1
Description
Screwdriver, Tip Size #2, Phillips, Cushion, Overall Length 3 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.