
Screwdriver, Phillips, #0, Round
Mfr # STHT60809
Zoro # G415235360
product price: $4.99
/eaKey Features
Tip Size
#0
Tip Style
Phillips
Shank Length
3 in
Handle Material
Plastic
Shank Material
Chrome Vanadium Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STHT60809
Zoro #
G415235360
UPC #
0076174608090
Country of Origin
Thailand
Dimensions
Tip Size
#0
Shank Length
3 in
Overall Length
4 in
Handle Length
3 3/4 in
Shank Diameter
1/4 in
Details
Item
Screwdriver
Tip Style
Phillips
Handle Material
Plastic
Shank Material
Chrome Vanadium Steel
Measurement Type
SAE
Shank Shape
Round
Shank Finish
Black Phosphate
Includes Magnetized Tip
Magnetized Tip Not Included
Grip Style
Cushion
Series
Stanley
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Fastener-Holding Type
Friction
Tip Material
Chrome Vanadium Steel
Slotted Screwdriver Tip Shape
Cabinet
Description
Screwdriver, Tip Size #0, Phillips, Cushion, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.